FESTO 3110 ROD CLEVIS SG-M6

SG Rod clevis

See technical informationSee documents

References

Festo:SG-M6
Rubix:117A9706
Manufacturer :3110
EAN:4052568000363
SG-M6 Rod clevis

Technical specifications

Documents

Product details : FESTO 3110 ROD CLEVIS SG-M6


Rod clevis SG-M6 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M6, Conforms to standard=(* DIN 71752, * ISO 8140), Threaded Connection=Female thread M6, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)79x17x32 mm
Logistic Weight22,51 g
Typerod clevis
Connection 1m6
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
  • Delivery usually within ( 2 ) days