References
Festo:FUA-40
Rubix:117A2215
Manufacturer :157303
EAN:4052568071318

Documents
Product details : FESTO 157303 FLANGE MOUNTING FUA-40
Flange Mounting FUA-40 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=449 g
Technical specifications
Attributes
| Logistic Weight | 167,2 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 58.83 excl. VAT
/ Each
£ 70.60 incl. VAT
- Delivery usually within ( 8 ) days