References
Festo:SG-M16
Rubix:117A8579
Manufacturer :2676
EAN:4052568008314

Documents
Product details : FESTO 2676 ROD CLEVIS SG-M16
Rod clevis SG-M16 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M16, Based on the standard=ISO 8140, Conforms to standard=DIN 71752, Threaded Connection=Female thread M16, Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x96x45 mm |
|---|---|
| Logistic Weight | 290 g |
| Type | rod clevis |
| Connection 1 | m16 |
Show UNSPSC/ECL@SS
£ 13.67 excl. VAT
/ Each
£ 16.40 incl. VAT
- Delivery usually within ( 2 ) days