References
Festo:EASC-S1-15-25
Rubix:391A0599
Manufacturer :562707
EAN:4052568209315

Documents
Product details : FESTO 562707 COVERING KIT
Covering kit EASC-S1-15-25 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=51 g
Cover kit EASC-S1-15-25 for covering the top-open axis profile. Size=15, Mounting orientation=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=51 g
Technical specifications
Attributes
| Logistic Weight | 123,16 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 87.33 excl. VAT
/ Each
£ 104.80 incl. VAT
- Delivery usually within ( 11 ) days