References
Festo:SGA-M16
Rubix:117A1634
Manufacturer :6524
EAN:4052568110925

Documents
Product details : FESTO 6524 ROD CLEVIS SGA-M16
Rod clevis SGA-M16 With male thread, for swivelling cylinder Mounting. Size=M16, Radial deviation +/-=5 mm, Angle compensation +/-=120 deg, Assembly Position=Any, Conforms to standard=(* DIN 71752, * ISO 8140)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 151x53x45 mm |
|---|---|
| Logistic Weight | 497 g |
| Type | rod eye |
Show UNSPSC/ECL@SS
£ 99.11 excl. VAT
/ Each
£ 118.93 incl. VAT
- Delivery usually within ( 2 ) days