References
Festo:HAPG-SD2-36
Rubix:391A2278
Manufacturer :542443
EAN:4052568180560

Documents
Product details : FESTO 542443 ADAPTER KIT
Adapter kit HAPG-SD2-36 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-SD2-36 for combining grippers with actuators. Mounting position=any, Corrosion resistance class KBK=2, Material note=copper- and PTFE-free, Plate material information=aluminum wrought alloy
Technical specifications
Attributes
| Logistic Weight | 350,9 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 133.99 excl. VAT
/ Each
£ 160.79 incl. VAT
- Delivery usually within ( 16 ) days