FESTO 10777 ROD EYE SGS-M48X2


SGS Rod eye

References
festo:SGS-M48X2
rubix:103A5631
manufacturer :10777
ean:4052568111816

Product details : FESTO 10777 ROD EYE SGS-M48X2


Rod eye SGS-M48X2 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M48x2, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=5498 g

Technical specifications


Attributes
Logistic Weight5215 g
TypeRod eye
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
  • Delivery usually within ( 2 ) days