References
SMC:MXQ-AS12L
Rubix:393A9879

Documents
Product details : SMC MXQ-AS12L STROKE ADJUSTER
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
external stop
Strengths
Available with rubber or meal stopper at extension or retraction end
Available with shock absorber at extension or retraction end
Applicable bore sizes: 6, 8, 12, 16, 20, and 25mm
Standard or symmetric type
Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm), or X12 (25mm)
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Type | stop |
Show UNSPSC/ECL@SS
£ 39.52 excl. VAT
/ Each
£ 47.42 incl. VAT
- Delivery usually within ( 8 ) days