Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear housing/shaft bracket
INA SHAFT SUPPORT BLOCK GW20
INA SHAFT SUPPORT BLOCK GW20
Shaft bracket
References
ina:
GW20
rubix:
105A1874
manufacturer :
0014216620000
ean:
4012802041965
Technical specifications
Series
GW
Shaft diameter
20
mm
Height
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SHAFT SUPPORT BLOCK GW20
Shaft brackets GW
Technical specifications
Attributes
Logistic Weight
150
g
Series
GW
Shaft diameter
20
mm
Height
50
mm
Width
20
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
INA SHAFT SUPPORT BLOCK GW30
INA SHAFT SUPPORT BLOCK GWA25
INA GWN25-B SHAFT SUPPORT BLOCK
INA SHAFT SUPPORT BLOCK GWA16
INA GWA20 SHAFT SUPPORT BLOCK
INA GWH30-B SHAFT SUPPORT BLOCK
INA GWN20-B SHAFT SUPPORT BLOCK
INA GW16 SHAFT SUPPORT BLOCK
INA GWH25-B SHAFT SUPPORT BLOCK
INA SHAFT SUPPORT BLOCK GW40
INA GWH20-B SHAFT SUPPORT BLOCK
INA FW30-B SHAFT SUPPORT BLOCK
INA SHAFT SUPPORT BLOCK GW10
INA GWH40-B SHAFT SUPPORT BLOCK
INA GWH50-B SHAFT SUPPORT BLOCK