References
INA:GWH30-B
Rubix:389A7001
EAN:4012802430561

Documents
Product details : INA GWH30-B SHAFT SUPPORT BLOCK
Shaft bock GWH
Technical specifications
Attributes
| Shaft diameter | 30 mm |
|---|---|
| Series | gwh |
| Height | 60 mm |
| Width | 67 mm |
| Thickness | 30 mm |
Show UNSPSC/ECL@SS
£ 74.21 excl. VAT
/ Each
£ 89.05 incl. VAT
- Usually arrives within 14 working days
