References
Mecaline:MLAB12SS
Rubix:264A4318
Manufacturer :896028
EAN:3660338483356

Documents
Product details : MECALINE MLAB12SS 896028
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Stainless Steel for corrosion resistance, easy to fit,
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | stainless steel aisi304 |
| Weight | 0.025 kg |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- In stock: Next day delivery
