References
Mecaline:MLAB20
Rubix:264A4325
Manufacturer :896035
EAN:3660338483424

Documents
Product details : MECALINE MLAB20 896035
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Supplied in quality C45 steel with deburred edges
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | c45 steel |
| Weight | 0.053 kg |
| Outer diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 0.98 excl. VAT
/ Each
£ 1.18 incl. VAT
- In stock: Next day delivery
