FENNER FENLOCK 110 CONE CLAMPING ELEMENT 60 X 77MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK110-60X77
Rubix:406A2367
Manufacturer :630B0060


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk110 60x77 |
|---|
Product details : FENNER FENLOCK 110 CONE CLAMPING ELEMENT 60 X 77MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK110 60x77
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk110 60x77 |
|---|---|
| Shaft diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 78.14 excl. VAT
/ Each
£ 93.77 incl. VAT
- Delivery usually within ( 2 ) days