References
Freudenberg Sealing Technologies:40413856
Rubix:262A2726
Manufacturer :40413856

Documents
Product details : SIMRIT B2SL 1480X 1700X 145 902 B2SL 148
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 148 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 14.5 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 67.17 excl. VAT
/ Each
£ 80.60 incl. VAT
- Usually arrives within 14 working days
