References
Freudenberg Sealing Technologies:411235
Rubix:251A8752
Manufacturer :411235

Documents
Product details : SIMRIT 40412911 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
- Usually arrives within 14 working days
