SANDVIK LF123G20-2525B SHANK TOOL FOR PARTING AND GROOVING 5735124
Shank tool holder for Corocut 2 Insert Size G
See technical informationReferences
Sandvik Coromant:LF123G20-2525B
Rubix:203533
Manufacturer :5735124
EAN:11095545



Product details : SANDVIK LF123G20-2525B SHANK TOOL FOR PARTING AND GROOVING 5735124
CoroCut® 1-2, shank tool for parting and grooving
Technical specifications
Attributes
| Width | 26 mm |
|---|---|
| Height | 25 mm |
| Direction of tool | left |
| Insert Type | lf123g20-2525b |
| Type of assembly | corocut 2 - size g |
Show UNSPSC/ECL@SS
£ 160.55 excl. VAT
/ Each
£ 192.66 incl. VAT
- Usually arrives within 14 working days
