Shank tool holder for Corocut 2 Insert Size G
Type of assembly | corocut 2 - size g |
---|---|
Plate type | rf123g20-2525b |
Direction of tool | right |
Type of assembly | corocut 2 - size g |
---|---|
Plate type | rf123g20-2525b |
Direction of tool | right |
Width | 26 mm |
Height | 25 mm |
Usually arrives within 14 working days