References
Sandvik Coromant:DCLNL 2020K 09
Rubix:1047886
Manufacturer :5730545
EAN:11532651




Technical specifications
| Type of assembly | rigid clamping coroturn® rc |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : DCLNL2020K09-SVIK COROTURN RIGID C
Shank tool T-Max® P for turning
Technical specifications
Attributes
| Type of assembly | rigid clamping coroturn® rc |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 95 ° |
| Clamping | 24.8 mm |
| Shank Size | 20 x 25 (h x w) |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 128.26 excl. VAT
/ Each
£ 153.91 incl. VAT
- Usually arrives within 14 working days