SANDVIK CP-25BL-16-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8233889
Shank tool
See technical informationReferences
Sandvik Coromant:CP-25BL-16-12
Rubix:317A4047
Manufacturer :8233889
EAN:7323226688351


Technical specifications
| Type of assembly | clamping on top of the insert and in the hole |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK CP-25BL-16-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8233889
Shank tool for CoroTurn® Prime turning
Technical specifications
Attributes
| Type of assembly | clamping on top of the insert and in the hole |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 95 ° |
| Shank Size | 1 x 1 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 155.40 excl. VAT
/ Each
£ 186.48 incl. VAT
- Usually arrives within 14 working days