SANDVIK CP-30AL-20-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100727
Shank Tool
See technical informationReferences
Sandvik Coromant:CP-30AL-20-11
Rubix:319A9899
Manufacturer :7100727
EAN:7323221284688


Technical specifications
| Type of assembly | shank tooling for external turning (coroturn® prime/primeturning) |
|---|---|
| Width | 31.75 mm |
| Height | 31.75 mm |
Product details : SANDVIK CP-30AL-20-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100727
CoroTurn® Prime Shanked Turning Tool
Technical specifications
Attributes
| Type of assembly | shank tooling for external turning (coroturn® prime/primeturning) |
|---|---|
| Width | 31.75 mm |
| Height | 31.75 mm |
| Angle | 30 ° |
| Clamping | 128.69 mm |
| Shank Size | 31,75 x 31,75 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 208.43 excl. VAT
/ Each
£ 250.12 incl. VAT
- Usually arrives within 14 working days