SANDVIK CP-30AR-3232-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100720

Shank tool

See technical information
References
Sandvik Coromant:CP-30AR-3232-11
Rubix:319A9905
Manufacturer :7100720
EAN:7323221284619
brand logo
Technical specifications
Type of assemblyscrew clamping with through hole
Width32 mm
Height32 mm
See all Specifications

Product details : SANDVIK CP-30AR-3232-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100720


Shank tool for CoroTurn® Prime turning

Technical specifications


Attributes
Type of assemblyscrew clamping with through hole
Width32 mm
Height32 mm
Angle30 °
Clamping3 mm
Shank Size32 x 32
Direction of toolright
Show UNSPSC/ECL@SS
£ 208.43 excl. VAT
/ Each
£ 250.12 incl. VAT
  • Usually arrives within 14 working days