SANDVIK CP-30AR-12-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7182450
Shank tool
See technical informationReferences
Sandvik Coromant:CP-30AR-12-11
Rubix:317A5033
Manufacturer :7182450
EAN:7323221482824


Technical specifications
| Type of assembly | screw clamping (screw clamp) |
|---|---|
| Width | 19.05 mm |
| Height | 19.05 mm |
Product details : SANDVIK CP-30AR-12-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7182450
Shank tool for CoroTurn® Prime turning
Technical specifications
Attributes
| Type of assembly | screw clamping (screw clamp) |
|---|---|
| Width | 19.05 mm |
| Height | 19.05 mm |
| Angle | 30 ° |
| Clamping | 90.59 mm |
| Shank Size | 3/4 x 3/4 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 148.00 excl. VAT
/ Each
£ 177.60 incl. VAT
- Usually arrives within 14 working days