References
Sandvik Coromant:CP-30AR-2525-11
Rubix:288A4644
Manufacturer :7182428
EAN:7323221482701

Product details : SANDVIK CP-30AR-2525-11 7182428
Shank tool for CoroTurn® Prime turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 30 ° |
| Clamping | 3 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 155.40 excl. VAT
/ Each
£ 186.48 incl. VAT
- Usually arrives within 14 working days
