References
Sandvik Coromant:QS-266-LFA2020-16C
Rubix:318A6980
Manufacturer :7441782
EAN:7323223171856


Technical specifications
| Type of assembly | qs-shank tool for thread cutting (thread turning) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK QS-266-LFA2020-16C SOLID BORINGBAR ADAP 7441782
CoroThread® 266 QS Shank Tool for Thread Turning
Technical specifications
Attributes
| Type of assembly | qs-shank tool for thread cutting (thread turning) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Internal cooling | yes |
| Type of clamping | screw clamping (screw through through-hole) |
Show UNSPSC/ECL@SS
£ 350.26 excl. VAT
/ Each
£ 420.31 incl. VAT
- Usually arrives within 14 working days