References
Sandvik Coromant:QFT-RFL33C3232-060B
Rubix:318A0065
Manufacturer :7602775
EAN:7323223888983

Product details : SANDVIK QFT-RFL33C3232-060B SOLID BORINGBAR ADAP 7602775
CoroCut® QF Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Shank Size | 32 x 32 mm |
| Direction | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 577.20 excl. VAT
/ Each
£ 692.64 incl. VAT
- Usually arrives within 14 working days
