References
Sandvik Coromant:QS-SCLCR 2525 09C
Rubix:318A8232
Manufacturer :7446531
EAN:7323223190406


Technical specifications
| Type of assembly | through-screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SCLCR252509C TURNING TOOL HOLDER BORING BAR 7446531
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 95 ° |
| Clamping | 24 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Usually arrives within 14 working days