References
Sandvik Coromant:QS-CP-30AR-16-11C
Rubix:318A6970
Manufacturer :7100724
EAN:7323221284657


Technical specifications
| Type of assembly | clamping with a screw in a through hole |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK QS-CP-30AR-16-11C SOLID BORINGBAR ADAP 7100724
CoroTurn® Prime QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping with a screw in a through hole |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 30 ° |
| Clamping | 83.1 mm |
| Shank Size | 1 x 1 (tige rectangulaire) |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 356.43 excl. VAT
/ Each
£ 427.72 incl. VAT
- Usually arrives within 14 working days