References
Sandvik Coromant:QS-PDJNL 2525-15C
Rubix:318A9486
Manufacturer :7572092
EAN:7323223752024


Technical specifications
| Type of assembly | lever clamping with through pin |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-PDJNL2525-15C TURNING TOOL HOLDER BORING BAR 7572092
T-Max® P, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | lever clamping with through pin |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 93 ° |
| Clamping | 36 mm |
| Shank Size | 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 324.36 excl. VAT
/ Each
£ 389.23 incl. VAT
- Usually arrives within 14 working days