References
Sandvik Coromant:QS-CP-25BR-2020-12B
Rubix:318A7743
Manufacturer :8233952
EAN:7323226688481


Technical specifications
| Type of assembly | clamping on top of the insert and in the hole |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK QS-CP-25BR-2020-12B SOLID BORINGBAR ADAP 8233952
CoroTurn® Prime QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping on top of the insert and in the hole |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 95 ° |
| Clamping | 32 mm |
| Shank Size | 20 x 20 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 339.16 excl. VAT
/ Each
£ 406.99 incl. VAT
- Usually arrives within 14 working days