References
Sandvik Coromant:QS-CP-30AL-2020-11C
Rubix:318A7747
Manufacturer :7100717
EAN:7323221284589


Technical specifications
| Type of assembly | through-bore screw clamping |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
Product details : SANDVIK QS-CP-30AL-2020-11C SOLID BORINGBAR ADAP 7100717
CoroTurn® Prime QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-bore screw clamping |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
| Angle | 30 ° |
| Clamping | 69 mm |
| Shank Size | 20 x 20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 339.16 excl. VAT
/ Each
£ 406.99 incl. VAT
- Usually arrives within 14 working days