References
Sandvik Coromant:QS-PCLNR 16 4C
Rubix:318A9439
Manufacturer :7572085
EAN:7323223751959


Technical specifications
| Type of assembly | clamping with through-pin |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK QS-PCLNR164C TURNING TOOL HOLDER BORING BAR 7572085
T-Max® P, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping with through-pin |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 95 ° |
| Shank Size | 1 x 1 (queue rectangulaire) |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 324.36 excl. VAT
/ Each
£ 389.23 incl. VAT
- Usually arrives within 14 working days