References
Sandvik Coromant:QS-PDJNL 16 4C
Rubix:318A9484
Manufacturer :7572094
EAN:7323223752048


Technical specifications
| Type of assembly | lever clamping |
|---|---|
| Width | 31.8 mm |
| Height | 25.4 mm |
Product details : SANDVIK QS-PDJNL164C TURNING TOOL HOLDER BORING BAR 7572094
T-Max® P, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | lever clamping |
|---|---|
| Width | 31.8 mm |
| Height | 25.4 mm |
| Angle | 27 ° |
| Clamping | 36 mm |
| Shank Size | 1 x 1 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 324.36 excl. VAT
/ Each
£ 389.23 incl. VAT
- Usually arrives within 14 working days