SANDVIK QS-SRDCN-16-40-12XC TURNING TOOL HOLDER BORING BAR 7960742
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCN-16-40-12XC
Rubix:318A7055
Manufacturer :7960742
EAN:7323225520423


Technical specifications
| Type of assembly | screw clamping, for rail-interface inserts |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SRDCN-16-40-12XC TURNING TOOL HOLDER BORING BAR 7960742
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping, for rail-interface inserts |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 90 ° |
| Clamping | 53 mm |
| Shank Size | 25 x 25 |
Show UNSPSC/ECL@SS
£ 405.77 excl. VAT
/ Each
£ 486.92 incl. VAT
- Usually arrives within 14 working days