SANDVIK QS-SRDCN-252525-10XC TURNING TOOL HOLDER BORING BAR 7960727
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCN-252525-10XC
Rubix:318A7057
Manufacturer :7960727
EAN:7323225520270


Technical specifications
| Type of assembly | screw clamping (screw clamping design for inserts with rail interface) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SRDCN-252525-10XC TURNING TOOL HOLDER BORING BAR 7960727
Shank tool CoroTurn® 107 QS for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (screw clamping design for inserts with rail interface) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 90 ° |
| Clamping | 3 mm |
| Shank Size | 10xc |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 405.77 excl. VAT
/ Each
£ 486.92 incl. VAT
- Usually arrives within 14 working days