References
Sandvik Coromant:QS-SDJCR083XHP-M
Rubix:318A9363
Manufacturer :7048317
EAN:7323221059064


Technical specifications
| Type of assembly | through-bolt clamping |
|---|---|
| Width | 12.7 mm |
| Height | 12.7 mm |
Product details : SANDVIK QS-SDJCR083XHP-M TURNING TOOL HOLDER BORING BAR 7048317
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-bolt clamping |
|---|---|
| Width | 12.7 mm |
| Height | 12.7 mm |
| Angle | -3 ° |
| Clamping | 42.5 mm |
| Shank Size | tige rectangulaire 12,7 x 12,7 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 328.06 excl. VAT
/ Each
£ 393.67 incl. VAT
- Usually arrives within 14 working days