References
Sandvik Coromant:QS-SCLCL 2020 09C
Rubix:318A9135
Manufacturer :7445836
EAN:7323223190352


Technical specifications
| Type of assembly | through-bolt clamping (through hole) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK QS-SCLCL202009C TURNING TOOL HOLDER BORING BAR 7445836
CoroTurn® 107 QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-bolt clamping (through hole) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 95 ° |
| Clamping | 24 mm |
| Shank Size | 20 x 20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 334.23 excl. VAT
/ Each
£ 401.08 incl. VAT
- Usually arrives within 14 working days