References
Sandvik Coromant:QS-SVJBR 2525 16C
Rubix:318A6526
Manufacturer :7446551
EAN:7323223193902


Technical specifications
| Type of assembly | clamping with screw with through-hole |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-SVJBR252516C TURNING TOOL HOLDER BORING BAR 7446551
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping with screw with through-hole |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 93 ° |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 429.21 excl. VAT
/ Each
£ 515.05 incl. VAT
- Usually arrives within 14 working days