References
Sandvik Coromant:QS-CP-30AL-2525-11C
Rubix:288A3651
Manufacturer :7100719
EAN:7323221284602


Technical specifications
| Type of assembly | through-bolt clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK QS-CP-30AL-2525-11C 7100719
CoroTurn® Prime QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | through-bolt clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 30 ° |
| Clamping | 82 mm |
| Shank Size | 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 356.43 excl. VAT
/ Each
£ 427.72 incl. VAT
- Usually arrives within 14 working days