References
Sandvik Coromant:C2A-RSA16-RGK18B-168DB
Rubix:318A9142
Manufacturer :8425683
EAN:7323227485072

Product details : SANDVIK C2A-RSA16-RGK18B-168DB SOLID BORINGBAR ADAP 8425683
CoroCut® 2 Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooves |
| Shank Size | rectangular shank -inch: 1 x 1 |
| Direction | right |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 239.27 excl. VAT
/ Each
£ 287.12 incl. VAT
- Usually arrives within 14 working days
