SANDVIK C2R-RS32-RK32DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196437
Shank Tool
See technical informationReferences
Sandvik Coromant:C2R-RS32-RK32DB
Rubix:319A5629
Manufacturer :8196437
EAN:7323226551327

Product details : SANDVIK C2R-RS32-RK32DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196437
CoroCut® 2, shank tool for parting and grooving
Technical specifications
Attributes
| Width | 32 mm |
|---|---|
| Height | 32 mm |
| Direction of tool | right |
| Insert Type | corocut 2 -size k (c2i-k2-0600-) |
| Type of assembly | rectangular shank -metric: 32 x 32 |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 268.86 excl. VAT
/ Each
£ 322.63 incl. VAT
- Usually arrives within 14 working days
