SANDVIK C2R-RS32-RK16DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196436
Shank Tool
See technical informationReferences
Sandvik Coromant:C2R-RS32-RK16DB
Rubix:319A5628
Manufacturer :8196436
EAN:7323226551310

Product details : SANDVIK C2R-RS32-RK16DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196436
CoroCut® 2, shank tool for parting and grooving
Technical specifications
Attributes
| Width | 32 mm |
|---|---|
| Height | 32 mm |
| Direction of tool | right |
| Insert Type | corocut 2-size k (c2i-k2-0600-) |
| Type of assembly | clamp on top of insert |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 268.86 excl. VAT
/ Each
£ 322.63 incl. VAT
- Usually arrives within 14 working days
