SANDVIK C2T-RS20-N18GDB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8509272
Shank tool
See technical informationReferences
Sandvik Coromant:C2T-RS20-N18GDB
Rubix:320A2351
Manufacturer :8509272
EAN:7323227828992


Technical specifications
| Type of assembly | screw clamping (mounting on top of the insert) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK C2T-RS20-N18GDB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8509272
CoroCut® 2 shank tool for profiling
Technical specifications
Attributes
| Type of assembly | screw clamping (mounting on top of the insert) |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 90 ° |
| Clamping | 12 mm |
| Shank Size | 20 x 20 |
Show UNSPSC/ECL@SS
£ 187.46 excl. VAT
/ Each
£ 224.95 incl. VAT
- Usually arrives within 14 working days