References
Sandvik Coromant:C2A-RSA16-RFJ18B-120DB
Rubix:318A9850
Manufacturer :8425670
EAN:7323227484945

Product details : SANDVIK C2A-RSA16-RFJ18B-120DB SOLID BORINGBAR ADAP 8425670
CoroCut® 2 Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving (solid boring bar adapter) |
| Shank Size | rsa16 / rectangular shank 1 x 1 in (25,4 x 25,4 mm) |
| Direction | right |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
