References
Sandvik Coromant:C2T-RS25-RX45J05DB
Rubix:319A2094
Manufacturer :8509283
EAN:7323227830407

Product details : SANDVIK C2T-RS25-RX45J05DB SOLID BORINGBAR ADAP 8509283
CoroCut® 2 shank tool for profiling
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 45 ° |
| Clamping | 25 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
