SANDVIK C2T-RS25-N18GDB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8509279
Shank tool
See technical informationReferences
Sandvik Coromant:C2T-RS25-N18GDB
Rubix:320A0904
Manufacturer :8509279
EAN:7323227830360

Product details : SANDVIK C2T-RS25-N18GDB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8509279
CoroCut® 2 shank tool for profiling
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 90 ° |
| Clamping | 18 mm |
| Shank Size | 25 x 25 |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
