References
Sandvik Coromant:C2A-RSA16-RFH18B-092DB
Rubix:318A9734
Manufacturer :8425665
EAN:7323227484891

Product details : SANDVIK C2A-RSA16-RFH18B-092DB SOLID BORINGBAR ADAP 8425665
CoroCut® 2, shank tool for face grooving
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving |
| Shank Size | rectangular shank (1 x 1 in) |
| Direction | right |
| Internal cooling | no |
| Type of clamping | clamp on top of insert (screw clamp design) |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
