SANDVIK C2R-RS32-LH25DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196397
Shank Tool
See technical informationReferences
Sandvik Coromant:C2R-RS32-LH25DB
Rubix:319A5606
Manufacturer :8196397
EAN:7323226550924

Product details : SANDVIK C2R-RS32-LH25DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196397
CoroCut® 2, shank tool for parting and grooving
Technical specifications
Attributes
| Width | 32 mm |
|---|---|
| Height | 32 mm |
| Direction of tool | left |
| Insert Type | corocut 2-size h (c2i-h2-0400-) |
| Type of assembly | corocut® 2 shank tool for parting and grooving |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 268.86 excl. VAT
/ Each
£ 322.63 incl. VAT
- Usually arrives within 14 working days
