References
Sandvik Coromant:C2A-RSA16-LFJ18B-040DB
Rubix:318A9532
Manufacturer :8425650
EAN:7323227484747

Product details : SANDVIK C2A-RSA16-LFJ18B-040DB SOLID BORINGBAR ADAP 8425650
CoroCut® 2 Shank Tool for Face Grooves
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving (solid boring bar adaptor) |
| Shank Size | 1 x 1 inch |
| Direction | left |
| Internal cooling | no |
| Type of clamping | clamp on top of insert |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
