References
Sandvik Coromant:C2A-RSA16-LFG15B-054DB
Rubix:318A9505
Manufacturer :8424885
EAN:7323227480534

Product details : SANDVIK C2A-RSA16-LFG15B-054DB SOLID BORINGBAR ADAP 8424885
CoroCut® 2, shank tool for face grooving
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Type | corocut® 2 shank tool for face grooving |
| Shank Size | rectangular shank 1 x 1 in |
| Direction | right |
Show UNSPSC/ECL@SS
£ 219.54 excl. VAT
/ Each
£ 263.45 incl. VAT
- Usually arrives within 14 working days
