SANDVIK QD-LFC0500-12S CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6427697
Shank Tool
See technical informationReferences
Sandvik Coromant:QD-LFC0500-12S
Rubix:319A9786
Manufacturer :6427697

Product details : SANDVIK QD-LFC0500-12S CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6427697
CoroCut® QD Shank Tool for Cutting and Grooving
Technical specifications
Attributes
| Width | 19.05 mm |
|---|---|
| Height | 19.05 mm |
| Direction of tool | left |
| Insert Type | qd-nc-0125-0001-cm |
| Material | steel |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 209.68 excl. VAT
/ Each
£ 251.62 incl. VAT
- Usually arrives within 14 working days
